Leviton 47605-140 14 Inch Structured Media® Enclosure | Graybar Store
Leviton - 14 Inch Structured Media® Enclosure - 47605-140
+ / - Hover over image to Zoom
Other Views

    14 Inch Structured Media® Enclosure

    Manufacturer: Leviton
    Manufacturer #: 47605-140
    SKU: 25000061
    $46.38
    Checking Pricing
         
    Height (Inches):15.32 in.
    Depth (Inches):3.68 in.
    Width (Inches):15.62 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 47605-140
    • Depth (Inches) 3.68 in.
    • Height (Inches) 15.32 in.
    • NEMA Ratings Non-NEMA
    • Width (Inches) 15.62 in.
    • Country of Origin MX - Mexico
    Product Overview:
    White Structured Media® empty enclosure and flush mount cover is 15.62 W x 15.32 H x 3.68 inch D.
    Enclosure has a white powder-coat finish.