Allen Tel ATR-14SC 14 Inch Residential Enclosure with Hinge Door | Graybar Store
Allen Tel - 14 Inch Residential Enclosure with Hinge Door - ATR-14SC
+ / - Hover over image to Zoom
Other Views

    14 Inch Residential Enclosure with Hinge Door

    Manufacturer: Allen Tel
    Manufacturer #: ATR-14SC
    SKU: 25689258
    $63.01
    Checking Pricing
         
    Color:White
    Height (Inches):14.375 in.
    Width (Inches):14 in.
    Depth (Inches):3.96 in.
    Additional Features:Hinge Door
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # ATR-14SC
    • Color White
    • Additional Features Hinge Door
    • Depth (Inches) 3.96 in.
    • Height (Inches) 14.375 in.
    • Width (Inches) 14 in.
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    White residential enclosure is 14.375 H x 14 W x 3.96 inch D with a hinge door.
    Residential Enclosures
    • 16 Gauge Steel
    • Multiple knockouts enable flexible and quick installation
    • Accommodates surface or flush mounting between 16 inch studs
    • Includes installation instructions, network layout label, flush-mounting screws, rubber grommets and a ground wire and screws