Great Lakes Case and Cabinet 7206-14 14 Inch Deep Stationary Vented Shelf | Graybar Store
Great Lakes Case and Cabinet - 14 Inch Deep Stationary Vented Shelf - 7206-14
+ / - Hover over image to Zoom
Other Views

    14 Inch Deep Stationary Vented Shelf

    Manufacturer: Great Lakes Case and Cabinet
    Manufacturer #: 7206-14
    SKU: 96054742
    $62.73
    Checking Pricing
         
    Color:Black
    Width (Inches):17.468 in.
    Depth:14
    Rack Units:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Great Lakes Case and Cabinet
    • Manufacturer # 7206-14
    • Color Black
    • Rack Units 2
    • Depth 14
    • Width (Inches) 17.468 in.
    Product Overview:
    Stationary Shelf, 17.50 x 14.00 , 80 lb. weight capacity, 2 RMU