Hubbell Power Systems C2070112 14 in Link Extension | Graybar Store
Hubbell Power Systems - 14 in Link Extension - C2070112
+ / - Hover over image to Zoom
Other Views

    14 in Link Extension

    Manufacturer: Hubbell Power Systems
    Manufacturer #: C2070112
    SKU: 88305575
    $20.46
    Checking Pricing
         
    Length:14 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # C2070112
    • Type Link Extension
    • Length 14 in.
    • Material of Construction Steel
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Hubbell® 14 in Link Extension, Steel, Length: 14 in