L. H. Dottie TEKHW141 No. 14 x 1 in. Zinc Plated Steel Hex Washer Head Self Drilling Screws (100) | Graybar Store
L. H. Dottie - No. 14 x 1 in. Zinc Plated Steel Hex Washer Head Self Drilling Screws (100) - TEKHW141
+ / - Hover over image to Zoom
Other Views

    No. 14 x 1 in. Zinc Plated Steel Hex Washer Head Self Drilling Screws (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: TEKHW141
    SKU: 95025301
    $25.54
    Checking Pricing
         
    Length:1 in.
    Screw Size:No. 14
    Package Quantity:100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # TEKHW141
    • Head Type Hex Washer Head
    • Length 1 in.
    • Materials Zinc Plated Steel
    Product Overview:
    Zinc plated steel No. 14 x 1 in. self drilling hex washer head screws in Invincibox™. Hex size 3/8 in. Package of 100.
    Dottie hex washer head self-drilling screws drill a hole and tap threads in one operation. The drilling operation removes metal and can be used in heavier gauge metals. Length is determined from the base of the fastener head.