Pentair Hoffman APMK3RL014 14 Gauge Panel Mounting Kit | Graybar Store
Pentair Hoffman - 14 Gauge Panel Mounting Kit - APMK3RL014
+ / - Hover over image to Zoom
Other Views

    14 Gauge Panel Mounting Kit

    Manufacturer: Pentair Hoffman
    Manufacturer #: APMK3RL014
    SKU: 88132430
    $24.86
    Checking Pricing
         
    Height (Inches):1.25 in.
    Width (Inches):5.75 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # APMK3RL014
    • Type Panel Mounting Kit
    • Height (Inches) 1.25 in.
    • Width (Inches) 5.75 in.
    Product Overview:
    Panel mounting kit is required to mount panels onto enclosures.