L. H. Dottie DL3 14 ga. No. 3 Double Loop Locked Link Chain (100 ft.) | Graybar Store
L. H. Dottie - 14 ga. No. 3 Double Loop Locked Link Chain (100 ft.) - DL3
+ / - Hover over image to Zoom
Other Views

    14 ga. No. 3 Double Loop Locked Link Chain (100 ft.)

    Manufacturer: L. H. Dottie
    Manufacturer #: DL3
    SKU: 90009936
    $53.12
    Checking Pricing
         
    Packaging:100 ft.
    Size:14 ga. (No. 3)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # DL3
    • Size 14 ga. (No. 3)
    • Materials Steel
    • Packaging 100 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel (14 ga.) 0.080 in. dia. double loop locked link chain. Rated load 90 lb. work/360 lb. break. Length 100 ft.
    Dottie double loop is a locked link chain with higher load ratings than jack chain. Because the links cannot be opened, it requires the use of the S-hook.