Belden RG11U-O-60-FA-FP-R-BED 14 AWG Series 11 Outdoor Filled Broadband Coax CATV Cable | Graybar Store
Belden - 14 AWG Series 11 Outdoor Filled Broadband Coax CATV Cable - RG11U-O-60-FA-FP-R-BED
+ / - Hover over image to Zoom
Other Views

    14 AWG Series 11 Outdoor Filled Broadband Coax CATV Cable

    Manufacturer: Belden
    Manufacturer #: RG11U-O-60-FA-FP-R-BED
    SKU: 99867160
    $271.86
    Checking Pricing
         
    Length:1000 ft. Reel
    Conductor Material:Copper-Clad Steel
    Conductor Size:14 AWG
    Cable Type:RG-11U Outdoor
    No. of Conductors:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # RG11U-O-60-FA-FP-R-BED
    • Cable Type RG-11U Outdoor
    • No. of Conductors 1
    • Conductor Material Copper-Clad Steel
    • Conductor Size 14 AWG
    • Insulation Material Polyethylene
    • Length 1000 ft. Reel
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    1000 ft. reel outdoor/filled 60% shield coverage foil/aluminum braid foamed polyethylene insulation with black polyethylene jacket Series 11 CATV cable.
    RG-11 Outdoor Filled Broadband Coax CATV Cable:
    • 14 AWG solid
    • .064 Inch bare copper-covered steel conductor
    • Gas-injected foam polyethylene insulation
    • Duobond® II plus aluminum braid shield (60% coverage)
    • Polyethylene jacket