Belden RG11U-NP-60-FA-FN-R-BED Non-Plenum Broadband Coax CATV Cable, Polyethylene Jacket, 14 AWG | Graybar Store
Belden - Non-Plenum Broadband Coax CATV Cable, Polyethylene Jacket, 14 AWG - RG11U-NP-60-FA-FN-R-BED
+ / - Hover over image to Zoom
Other Views

    Non-Plenum Broadband Coax CATV Cable, Polyethylene Jacket, 14 AWG

    Manufacturer: Belden
    Manufacturer #: RG11U-NP-60-FA-FN-R-BED
    SKU: 99687529
    $263.82
    Checking Pricing
         
    Length:1000 ft. Reel
    Conductor Material:Copper-Clad Steel
    Conductor Size:14 AWG
    Cable Type:RG-11U
    No. of Conductors:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # RG11U-NP-60-FA-FN-R-BED
    • Cable Type RG-11U
    • No. of Conductors 1
    • Conductor Material Copper-Clad Steel
    • Conductor Size 14 AWG
    • Insulation Material Polyethylene
    • Length 1000 ft. Reel
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    1000 ft. reel non-plenum 60% shield coverage foil/aluminum braid foamed polyethylene insulation with black PVC jacket Series 11 non-plenum CATV cable. Belden alt. mfr. number: 1523A 0101000
    RG-11 Non-Plenum Broadband Coax CATV Cable:
    • CATV-UL Listed
    • Duobond® II aluminum braid shield (60% coverage)
    • Gas-Injected Foam Polyethylene Insulation
    • Sweep tested 5 MHz to 1 GHz