Pelco (Schneider Electric) 13M15-50 13M Series Megapixel Varifocal Lens | Graybar Store
Pelco (Schneider Electric) - 13M Series Megapixel Varifocal Lens - 13M15-50
+ / - Hover over image to Zoom
Other Views

    13M Series Megapixel Varifocal Lens

    Manufacturer: Pelco (Schneider Electric)
    Manufacturer #: 13M15-50
    SKU: 25235686
    $382.42
    Checking Pricing
         
    Focal Length:Megapixel; 15-50mm
    Lens Type:Megapixel
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pelco (Schneider Electric)
    • Manufacturer # 13M15-50
    • Color Black
    • Lens Type Megapixel
    • Focal Length Megapixel; 15-50mm
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Lens, 1/3-inch format 3 megapixel varifocal 15-50mm F/1.5-2.1 auto iris CS-mount.
    • Up to 3 Megapixels (MPx)
    • CS Mount
    • For use with 1/3-Inch Cameras
    • Auto Iris, Manual Focus, and Zoom
    • High Resolution Power in a Compact Body
    • Aspherical Elements