Pelco (Schneider Electric) 13M2.8-12 Pelco 13M Varifocal Lens | Graybar Store
Pelco (Schneider Electric) - Pelco 13M Varifocal Lens - 13M2.8-12
+ / - Hover over image to Zoom
Other Views

    Pelco 13M Varifocal Lens

    Manufacturer: Pelco (Schneider Electric)
    Manufacturer #: 13M2.8-12
    SKU: 25235685
    $271.52
    Checking Pricing
         
    Focal Length:Megapixel; 2.8-12 mm
    Lens Type:Megapixel
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pelco (Schneider Electric)
    • Manufacturer # 13M2.8-12
    • Color Black
    • Lens Type Megapixel
    • Focal Length Megapixel; 2.8-12 mm
    • Country of Origin CN - China
    Product Overview:
    The Pelco 13M Megapixel Varifocal Lens (2.8-12mm) supports 1/3 inch format cameras with 3 megapixels or less and offers high-quality images from the image center to the image corner. With a 4.3x zoom ratio and a focal length of 2.8-12mm.
    • Supports 1/3 in. format cameras with 3 megapixels or less
    • Provides optimal results when used in cameras with megapixel sensors
    • Offers high-quality images from the image center to the image corner
    • Suitable for high precision image surveillance
    • Resolving power of up to 100 lines/mm
    • Wide field-of-view - vertical 74°, horizontal 100°, and diagonal 127°
    • Tele field of view vertical 17°, horizontal 23°, and diagonal 29°