Pelco (Schneider Electric) 13VD2.8-12 Pelco Varifocal Lens, 3 Megapixel | Graybar Store
Pelco (Schneider Electric) - Pelco Varifocal Lens, 3 Megapixel - 13VD2.8-12
+ / - Hover over image to Zoom
Other Views

    Pelco Varifocal Lens, 3 Megapixel

    Manufacturer: Pelco (Schneider Electric)
    Manufacturer #: 13VD2.8-12
    SKU: 22122756
    $95.00
    Checking Pricing
         
    Focal Length:2.8-12 mm
    Color:Black
    Lens Type:Megapixel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pelco (Schneider Electric)
    • Manufacturer # 13VD2.8-12
    • Color Black
    • Lens Type Megapixel
    • Focal Length 2.8-12 mm
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    This Pelco lens supports a 1/3-inch format vari-focal zoom with 2.8-12mm auto iris direct drive. Includes manual focus and zoom, f1.4-closed, CS-mount.
    • Up to 3 Megapixels (MPx)
    • CS Mount
    • For use with 1/3-Inch Cameras
    • Auto Iris, Manual Focus, and Zoom
    • High Resolution Power in a Compact Body