Thomas and Betts TY537MX Ty Rap® Cable Tie, Weather Resistant, Screw Mount, 13.90 L x 0.30 in. W, Black Nylon, 1/4 in. Screw Hole (50) | Graybar Store
Thomas and Betts - Ty Rap® Cable Tie, Weather Resistant, Screw Mount, 13.90 L x 0.30 in. W, Black Nylon, 1/4 in. Screw Hole (50) - TY537MX
+ / - Hover over image to Zoom
Other Views

    Ty Rap® Cable Tie, Weather Resistant, Screw Mount, 13.90 L x 0.30 in. W, Black Nylon, 1/4 in. Screw Hole (50)

    Manufacturer: Thomas and Betts
    Manufacturer #: TY537MX
    SKU: 88266426
    $76.95
    Checking Pricing
         
    Packaging:50
    Color:UV Black
    Length:13.90 in.
    Bundle Diameter (Inches):3.50
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY537MX
    • Color UV Black
    • Bundle Diameter (Inches) 3.50
    • Length 13.90 in.
    Product Overview:
    Ty Rap® UV black 6.6 nylon 13.90 L x 0.30 in. W, cable ties with stainless steel locking device and 1/4 in. mounting hole. Tensile strength 120 lb. Max. bundle diameter 3.50 in. Package of 50.
    Temperature Rating -40 to 185 deg. F