Thomas and Betts TY537M 13.90 L x 0.30 in. W Natural Nylon Ty Rap® Cable Ties With Stainless Steel Locking Device and 1/4 in. Mounting Hole (50) | Graybar Store
Thomas and Betts - 13.90 L x 0.30 in. W Natural Nylon Ty Rap® Cable Ties With Stainless Steel Locking Device and 1/4 in. Mounting Hole (50) - TY537M
+ / - Hover over image to Zoom
Other Views

    13.90 L x 0.30 in. W Natural Nylon Ty Rap® Cable Ties With Stainless Steel Locking Device and 1/4 in. Mounting Hole (50)

    Manufacturer: Thomas and Betts
    Manufacturer #: TY537M
    SKU: 88266425
    $55.26
    Checking Pricing
         
    Color:Natural
    Packaging:50
    Length:13.90 in.
    Bundle Diameter (Inches):3.50
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY537M
    • Color Natural
    • Bundle Diameter (Inches) 3.50
    • Length 13.90 in.
    Product Overview:
    Ty Rap® natural 6.6 nylon 13.90 L x 0.30 in. W cable ties with stainlesss steel locking device and 1/4 in. mounting hole. Tensile strength 120 lb. Max. bundle diameter 3.50 in. Package of 50.
    Temperature Rating -40 to 185 deg. F