Hubbell Wiring Device - Kellems SHC1061 1.380 to 1.500 Inch Kellems® Machined Aluminum Straight Male Liquidtight Strain Relief Cord Connector, Form F6 | Graybar Store
Hubbell Wiring Device - Kellems - 1.380 to 1.500 Inch Kellems® Machined Aluminum Straight Male Liquidtight Strain Relief Cord Connector, Form F6 - SHC1061
+ / - Hover over image to Zoom
Other Views

    1.380 to 1.500 Inch Kellems® Machined Aluminum Straight Male Liquidtight Strain Relief Cord Connector, Form F6

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SHC1061
    SKU: 88148389
    $63.46
    Checking Pricing
         
    Conduit Hub Size (Inches):1-1/2 in.
    Cable Range (Inches):1.38 to 1.5 in.
    Additional Features:Form F6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SHC1061
    • Type Liquidtight
    • Additional Features Form F6
    • Cable Range (Inches) 1.38 to 1.5 in.
    Product Overview:
    Cord connector connects 1.380 to 1.500 inch cable to 1-1/2 inch conduit hub. Straight male cord connector is liquidtight and has strain relief. Cord connector is made of machined aluminum.