Pentair Hoffman LHC353020 Inline™ Type 4 Enclosure, Wall Mount, Hinged Door, 350 x 300 x 200 mm | Graybar Store
Pentair Hoffman - Inline™ Type 4 Enclosure, Wall Mount, Hinged Door, 350 x 300 x 200 mm - LHC353020
+ / - Hover over image to Zoom
Other Views

    Inline™ Type 4 Enclosure, Wall Mount, Hinged Door, 350 x 300 x 200 mm

    Manufacturer: Pentair Hoffman
    Manufacturer #: LHC353020
    SKU: 96071812
    $167.80
    Checking Pricing
         
    Height (mm):350 mm
    Width (mm):300
    Depth (mm):200
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # LHC353020
    • Depth (mm) 200
    • Height (mm) 350 mm
    • NEMA Ratings NEMA 4/12
    • Width (mm) 300
    • Country of Origin MX - Mexico
    Product Overview:
    Inline™ wall-mount enclosure is 300 W x 350 H x 200 mm D. Type 4 enclosure has a hinged door.
    Inline™ Type 4 Hinged-Door Wall-Mount Enclosures
    • 1.4-mm (16 gauge) steel
    • Seams continuously welded and ground smooth
    • External formed body flange
    • Large perimeter body opening
    • Fastening holes in back of body for direct mounting or optional external mounting brackets
    • Seamless foam-in-place gasket
    • Grounding stud on the body
    • Bonding provision on the cover or door
    • Furnished hardware kit includes panel mounting screws, grounding hardware and sealing washers for wall-mounting holes
    • Installation instructions
    • 180-degree door opening
    • Removable hinge pins
    • Self-grounding, slotted quarter-turn latch RAL 7035 textured light-gray polyester powder paint inside and out