Crouse Hinds (Eaton) CGB5913 1.375 to 1.625 to 1-1/2 Inch Electrogalvanized Iron Alloy Straight Liquidtight Strain Relief Cord Connector | Graybar Store
Crouse Hinds (Eaton) - 1.375 to 1.625 to 1-1/2 Inch Electrogalvanized Iron Alloy Straight Liquidtight Strain Relief Cord Connector - CGB5913
+ / - Hover over image to Zoom
Other Views

    1.375 to 1.625 to 1-1/2 Inch Electrogalvanized Iron Alloy Straight Liquidtight Strain Relief Cord Connector

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: CGB5913
    SKU: 88069204
    $115.79
    Checking Pricing
         
    Additional Features:Thread Length 0.813 in.
    Cable Range (Inches):1.375 to 1.625 in.
    Conduit Hub Size (Inches):1-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # CGB5913
    • Additional Features Thread Length 0.813 in.
    • Cable Range (Inches) 1.375 to 1.625 in.
    • Conduit Hub Size (Inches) 1-1/2 in.
    Product Overview:
    Cord connector connects cable 1.375 to 1.625 to 1-1/2 inch conduit hub. Connector is straight, liquidtight and has a strain relief. Connector is constructed of electrogalvanized Feraloy® iron alloy.