Thomas and Betts TYD5135M 13.50 L x 0.50 in. W Weather Resistant Acetal Deltec® Cable Ties With Double Locking Head (25) | Graybar Store
Thomas and Betts - 13.50 L x 0.50 in. W Weather Resistant Acetal Deltec® Cable Ties With Double Locking Head (25) - TYD5135M
+ / - Hover over image to Zoom
Other Views

    13.50 L x 0.50 in. W Weather Resistant Acetal Deltec® Cable Ties With Double Locking Head (25)

    Manufacturer: Thomas and Betts
    Manufacturer #: TYD5135M
    SKU: 90056947
    $43.49
    Checking Pricing
         
    Length:13.50 in.
    Packaging:25
    Bundle Diameter (Inches):3.50
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TYD5135M
    • Color Black
    • Bundle Diameter (Inches) 3.50
    • Length 13.50 in.
    • Materials Weather Resistant Acetal
    • Packaging 25
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Deltec® weather resistant acetal 13.50 L x 0.50 in. W cable ties with double locking head. Tensile strength 250 lb. Max. bundle diameter 3.50 in. Temperature rating 30 to 150 deg. F. Package of 25.
    These Deltec® straps are designed to last a minimum of 20 years. Weatherable acetal strap and body offer superior resistance to sunlight, moisture and salt environments. Marine-grade cooper alloy locking device is corrosion-resistant.