Panduit DT4EH-L0 13.50 L x 0.50 in. W Dura Ty™ Weather Resistant Acetal Extra Heavy Cable Ties (50) | Graybar Store
Panduit - 13.50 L x 0.50 in. W Dura Ty™ Weather Resistant Acetal Extra Heavy Cable Ties (50) - DT4EH-L0
+ / - Hover over image to Zoom
Other Views

    13.50 L x 0.50 in. W Dura Ty™ Weather Resistant Acetal Extra Heavy Cable Ties (50)

    Manufacturer: Panduit
    Manufacturer #: DT4EH-L0
    SKU: 99568173
    $84.00
    Checking Pricing
         
    Color:Black
    Packaging:50
    Length:13.50 in.
    Bundle Diameter (Inches):3.80
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # DT4EH-L0
    • Color Black
    • Bundle Diameter (Inches) 3.80
    • Length 13.50 in.
    Product Overview:
    Dura Ty™ black weather resistant acetal 13.50 L x 0.50 in. W extra heavy cable ties. Tensile strength 250 lb. Max. bundle diameter 3.80 in. Head dimensions 0.718 W x 0.490 in. H. Package of 50.
    • Black Acetal Strap and Head Material Provide 20+ Years Outdoor Life and High Impact Resistance
    • Excellent Ultraviolet Light, Chemical and Moisture Resistance
    • Double Stainless Steel Locking Barbs Provide Consistent and Predictable Holding Values
    • Meets Telcordia TR-TSY-000789 Industry Guidelines For Lashed Cable Supports
    • Convenient Reel Dispenser Pack Allows Installer to Cut-to-Size For CUstomized Field Applications; Recyclable Box Has Through-Hole For Attaching to Belt, Plus Storage Area For Bag of Heads
    • Several Pre-Cut Sizes Have Lead-In Style Angled Tips on Pre-Assembled Straps For Easy Installation, Even With Gloved Hands, to Speed Installation
    • May be Used With Stackable Aerial Cable Spacer, Part No. SACS50-T100