Thomas and Betts TY527M Ty Rap® Cable Tie, Stainless Steel Locking Device, 13.40 L x 0.27 in. W, Natural Nylon (50) | Graybar Store
Thomas and Betts - Ty Rap® Cable Tie, Stainless Steel Locking Device, 13.40 L x 0.27 in. W, Natural Nylon (50) - TY527M
+ / - Hover over image to Zoom
Other Views

    Ty Rap® Cable Tie, Stainless Steel Locking Device, 13.40 L x 0.27 in. W, Natural Nylon (50)

    Manufacturer: Thomas and Betts
    Manufacturer #: TY527M
    SKU: 88266406
    $36.41
    Checking Pricing
         
    Color:Natural
    Packaging:50
    Length:13.40 in.
    Bundle Diameter (Inches):3.50
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY527M
    • Color Natural
    • Bundle Diameter (Inches) 3.50
    • Length 13.40 in.
    Product Overview:
    Ty Rap® natural 6.6 nylon 13.40 L x 0.27 in. W, cable ties with stainless steel locking device. Tensile strength 120 lb. Max. bundle diameter 3.50 in. Package of 50.
    Temperature Rating -40 to 185 deg. F