Thomas and Betts TY527M-NDT 13.40 L x 0.27 in. W Blue Nylon 6.6 Ty Rap® Detectable Cable Ties (50) | Graybar Store
Thomas and Betts - 13.40 L x 0.27 in. W Blue Nylon 6.6 Ty Rap® Detectable Cable Ties (50) - TY527M-NDT
+ / - Hover over image to Zoom
Other Views

    13.40 L x 0.27 in. W Blue Nylon 6.6 Ty Rap® Detectable Cable Ties (50)

    Manufacturer: Thomas and Betts
    Manufacturer #: TY527M-NDT
    SKU: 25075125
    $49.36
    Checking Pricing
         
    Length:13.40 in.
    Packaging:50
    Bundle Diameter (Inches):3.50
    Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY527M-NDT
    • Color Blue
    • Bundle Diameter (Inches) 3.50
    • Length 13.40 in.
    Product Overview:
    Ty Rap® blue 6.6 nylon 13.40 L x 0.27 in. W detectable cable ties. Tensile strength 120 lb. Max. bundle diameter 3.50 in. Package of 50.
    Temperature Rating -40 to 185 deg. F