Thomas and Betts TYC27MX 13.20 L x 0.27 in. W Ultraviolet and Weather Resistant Black Nylon 12 Ty Rap® Cable Ties (500) | Graybar Store
Thomas and Betts - 13.20 L x 0.27 in. W Ultraviolet and Weather Resistant Black Nylon 12 Ty Rap® Cable Ties (500) - TYC27MX
+ / - Hover over image to Zoom
Other Views

    13.20 L x 0.27 in. W Ultraviolet and Weather Resistant Black Nylon 12 Ty Rap® Cable Ties (500)

    Manufacturer: Thomas and Betts
    Manufacturer #: TYC27MX
    SKU: 91007143
    $614.60
    Checking Pricing
         
    Length:13.20 in.
    Packaging:500
    Bundle Diameter (Inches):3.50
    Color:UV Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TYC27MX
    • Color UV Black
    • Bundle Diameter (Inches) 3.50
    • Length 13.20 in.
    Product Overview:
    Ty Rap® black ultraviolet and weather resistant nylon 13.20 L x 0.27 in. W cable ties. Tensile strength 85 lb. Max. bundle diameter 3.50 in. Package of 500.
    This material provides very good resistance to ultraviolet light and chemical exposure. Nylon 12 is a lower moisture-absorbing material than 6.6 nylon and the effect of water on properties is much less.