GE Lighting 300PAR56/WFL-130 130V End Prong Lamp, Wide Flood | Graybar Store
GE Lighting - 130V End Prong Lamp, Wide Flood - 300PAR56/WFL-130
+ / - Hover over image to Zoom
Other Views

    130V End Prong Lamp, Wide Flood

    Manufacturer: GE Lighting
    Manufacturer #: 300PAR56/WFL-130
    SKU: 88111064
    $26.18
    Checking Pricing
         
    Initial Lumens:3840
    Packaging:12 Per Case
    Rated Life (Hour):2000
    Wattage:300
    Alternate Manufacturer Part No.:20851
    Additional Features:Wide Flood
    Voltage Rating:130
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 300PAR56/WFL-130
    • Additional Features Wide Flood
    • Alternate Manufacturer Part No. 20851
    • Base Type Mogul End Prong
    • Bulb Shape PAR56
    • Initial Lumens 3840
    • Rated Life (Hour) 2000
    • Wattage 300
    • Packaging 12 Per Case
    • Voltage Rating 130
    • Country of Origin US - USA
    Product Overview:
    GE PAR56 wide flood 130V 300W lamp with 2000 rated life hours.