GE Lighting 40A15CL/PRO-130V 130V CLEAR PROLINE LAMP | Graybar Store
GE Lighting - 130V CLEAR PROLINE LAMP - 40A15CL/PRO-130V
+ / - Hover over image to Zoom
Other Views

    130V CLEAR PROLINE LAMP

    Manufacturer: GE Lighting
    Manufacturer #: 40A15CL/PRO-130V
    SKU: 25088744
    $0.70
    Checking Pricing
         
    Initial Lumens:300
    Packaging:24 Per Case
    Rated Life (Hour):1500
    Wattage:40
    Alternate Manufacturer Part No.:97861
    Voltage Rating:130
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 40A15CL/PRO-130V
    • Alternate Manufacturer Part No. 97861
    • Base Type Medium Screw
    • Bulb Shape A15
    • Initial Lumens 300
    • Rated Life (Hour) 1500
    • Wattage 40
    • Packaging 24 Per Case
    • Voltage Rating 130
    • SAP Material Type ZSTD
    Product Overview:
    GE Proline™ 40-Watt A15 clear 24-pack.