Thomas and Betts FO350-40-0 13.00 L x 0.50 in. W Ty Rap® FO Series Black Nylon Loop Ties (10) | Graybar Store
Thomas and Betts - 13.00 L x 0.50 in. W Ty Rap® FO Series Black Nylon Loop Ties (10) - FO350-40-0
+ / - Hover over image to Zoom
Other Views

    13.00 L x 0.50 in. W Ty Rap® FO Series Black Nylon Loop Ties (10)

    Manufacturer: Thomas and Betts
    Manufacturer #: FO350-40-0
    SKU: 98306234
    $1.60
    Checking Pricing
         
    Length:13.00 in.
    Packaging:10
    Bundle Diameter (Inches):3.50
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # FO350-40-0
    • Color Black
    • Bundle Diameter (Inches) 3.50
    • Length 13.00 in.
    Product Overview:
    Ty Rap® FO Series black nylon 13.00 L x 0.50 in. W loop ties. Tensile strength 50 lb. Max. bundle diameter 3.50 in. Package of 10.
    • High-Quality Hook and Loop Fasteners Designed Specifically For Thomas & Betts
    • Enables Quick and Convenient Bundling of Data and Fiber Optic Cables
    • Sizes Available to Accommodate Varying Bundle Diameters
    • Screw and Adhesive Mounting Bases Provide Multiple Mounting Options