Hubbell Power Systems PG1324BA12 13 x 24 x 12 Quazite® PG Style Polymer Concrete Base | Graybar Store
Hubbell Power Systems - 13 x 24 x 12 Quazite® PG Style Polymer Concrete Base - PG1324BA12
+ / - Hover over image to Zoom
Other Views

    13 x 24 x 12 Quazite® PG Style Polymer Concrete Base

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PG1324BA12
    SKU: 89005016
    $178.16
    Checking Pricing
         
    Nominal Opening Dimensions (Inches):13 x 24 in.
    Depth (Inches):12 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PG1324BA12
    • Brand Quazite
    • Depth (Inches) 12 in.
    • Nominal Opening Dimensions (Inches) 13 x 24 in.
    • Country of Origin US - USA
    Product Overview:
    Enclosure base is 13 W x 24 L x 12 inch D. PG style underground enclosure base has open bottom and straight sides.
    Enclosure base is tier 22 with a design load of 22,500 and test load of 33,750.