Hubbell Power Systems PC1212BA12 Quazite® PC Style Enclosure Box, Polymer Concrete, 12 x 12 x 12 in. | Graybar Store
Hubbell Power Systems - Quazite® PC Style Enclosure Box, Polymer Concrete, 12 x 12 x 12 in. - PC1212BA12
+ / - Hover over image to Zoom
Other Views

    Quazite® PC Style Enclosure Box, Polymer Concrete, 12 x 12 x 12 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PC1212BA12
    SKU: 89005028
    $116.02
    Checking Pricing
         
    Nominal Opening Dimensions (Inches):12 x 12 in.
    Depth (Inches):12 in.
    Additional Features:Box Only
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PC1212BA12
    • Type PC Style
    • Additional Features Box Only
    • Brand Quazite
    • Depth (Inches) 12 in.
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 12 x 12 in.
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Underground enclosure base is 12 W x 12 L x 12 inch D. PC style underground enclosure base with open bottom and straight sides.
    Enclosure has a design load of 15,000 and a test load of 22,500.