Ideal Industries 35-511 13 Hole Step Drill Bits | Graybar Store
Ideal Industries - 13 Hole Step Drill Bits - 35-511
+ / - Hover over image to Zoom
Other Views

    13 Hole Step Drill Bits

    Manufacturer: Ideal Industries
    Manufacturer #: 35-511
    SKU: 89034836
    $55.20
    Checking Pricing
         
    Hole Size:1/8 to 1/2 in.
    Chuck Size:5/16 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-511
    • Chuck Size 5/16 in.
    • Hole Size 1/8 to 1/2 in.
    • Materials Titanium Nitride Coated
    • For Use With Brass, Carbon Steel, Cast Iron, Stainless-Steel
    • Country of Origin CH - Switzerland
    Product Overview:
    Step drill has 13 hole sizes ranging 1/8 to 1/2 inch.
    Step Drill Bit:
    • Number Of Drill Stages: 13
    • Minimum Drill Diameter: 1/8 IN
    • Maximum Drill Diameter: 1/2 IN
    • Step Increments: 1/32 IN
    • Step 1/8 IN Thickness
    • 1/4 IN Shank
    • 1 IN Shank
    • Titanium Nitride Finish