Panduit FR12X4YL6 12X4 Fiber Runner Channel | Graybar Store
Panduit - 12X4 Fiber Runner Channel - FR12X4YL6
+ / - Hover over image to Zoom
Other Views

    12X4 Fiber Runner Channel

    Manufacturer: Panduit
    Manufacturer #: FR12X4YL6
    SKU: 99877593
    $156.60
    Checking Pricing
         
    Color:Yellow
    Length:6 ft.
    Size:12 in. x 4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FR12X4YL6
    • Color Yellow
    • Size 12 in. x 4 in.
    • Length 6 ft.
    Product Overview:
    Yellow, 12 Inches x 4 Inches, 6 Feet fiber runner channel.