Altronix BT126 12V rechargeable security device battery. | Graybar Store
Altronix - 12V rechargeable security device battery. - BT126
+ / - Hover over image to Zoom
Other Views

    12V rechargeable security device battery.

    Manufacturer: Altronix
    Manufacturer #: BT126
    SKU: 22119428
    $41.04
    Checking Pricing
         
    Battery Type:Lead acid
    Dimensions:2-1/2 H x 1-15/16 W x 1-1/4 D inches
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Altronix
    • Manufacturer # BT126
    • Dimensions 2-1/2 H x 1-15/16 W x 1-1/4 D inches
    • Battery Type Lead acid
    • Country of Origin CN - China
    Product Overview:
    12VDC 7A/H Rechargeable battery.
    A rechargeable battery that supplies 12VDC/7AH for security, access, surveillance and fire applications.