Milwaukee Tool 48-11-2401 12V Li-Ion Battery Pack for M12 Cordless Tools | Graybar Store
Milwaukee Tool - 12V Li-Ion Battery Pack for M12 Cordless Tools - 48-11-2401
+ / - Hover over image to Zoom
Other Views

    12V Li-Ion Battery Pack for M12 Cordless Tools

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-11-2401
    SKU: 25264279
    $61.14
    Checking Pricing
         
    Tool Application:Milwaukee M12 Cordless Tools
    Voltage Ratings:12V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-11-2401
    • Type Battery Pack for Cordless Tools
    • Brand M4 REDLITHIUM
    • Tool Application Milwaukee M12 Cordless Tools
    • Voltage Ratings 12V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    12V Li-Ion battery pack for use with M12 cordless tools.
    Battery Pack Features:
    • 1.5 AMP-HR - 16 WH Battery
    • Lightweight - Over 65 PCT Lighter Vs. Compact NiCad Batteries
    • Compact - Over 50 PCT Smaller Vs. Compact NiCad Batteries
    • Lithium-Ion Battery Delivers Long Life And Run Time With Fade-Free Power
    • Battery Fuel Gauge Displays Charge Status On Tool
    • For Use With Milwaukee M12 Cordless Tools