DeWalt DCF815S2 12V Cordless Max Impact Driver Kit | Graybar Store
DeWalt - 12V Cordless Max Impact Driver Kit - DCF815S2
+ / - Hover over image to Zoom
Other Views

    12V Cordless Max Impact Driver Kit

    Manufacturer: DeWalt
    Manufacturer #: DCF815S2
    SKU: 25367303
    $154.90
    Checking Pricing
         
    Kit Includes:Impact Driver, Fast Charger, (2) 18V Max Li-Ion Battery Packs, Belt Hook, Contractor Bag
    Additional Features:0 to 2450 RPM, 0 to 3400 IPM, 950 in-lbs, 79 ft-lbs
    Tool Application:Impact Driver
    Voltage Ratings:12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # DCF815S2
    • Additional Features 0 to 2450 RPM, 0 to 3400 IPM, 950 in-lbs, 79 ft-lbs
    • Kit Includes Impact Driver, Fast Charger, (2) 18V Max Li-Ion Battery Packs, Belt Hook, Contractor Bag
    • Tool Application Impact Driver
    • Voltage Ratings 12
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Impact Driver Kit,DeWALT,12 V Max,0 - 2450 RPM (No Load),Lithium Ion BAT