GE Lighting 50AR111/SP8 12V AR111 Halogen Spotlight, 50W | Graybar Store
GE Lighting - 12V AR111 Halogen Spotlight, 50W - 50AR111/SP8
+ / - Hover over image to Zoom
Other Views

    12V AR111 Halogen Spotlight, 50W

    Manufacturer: GE Lighting
    Manufacturer #: 50AR111/SP8
    SKU: 25107312
    $19.22
    Checking Pricing
         
    Color Temperature (Kelvin):2800
    Rated Life (Hour):3000
    Wattage:50
    Alternate Manufacturer Part No.:97534
    CBCP:17800 CBCP
    Voltage Rating:12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 50AR111/SP8
    • Alternate Manufacturer Part No. 97534
    • Base Type G53
    • Bulb Shape AR111
    • Color Temperature (Kelvin) 2800
    Product Overview:
    Halogen 50W AR111 spotlight with G53 base, color temperature 2800K and 3000 rated life hours.