GE Lighting 75AR111/FL24 12V AR111 Halogen Narrow Floodlight, 75W | Graybar Store
GE Lighting - 12V AR111 Halogen Narrow Floodlight, 75W - 75AR111/FL24
+ / - Hover over image to Zoom
Other Views

    12V AR111 Halogen Narrow Floodlight, 75W

    Manufacturer: GE Lighting
    Manufacturer #: 75AR111/FL24
    SKU: 25085692
    $19.22
    Checking Pricing
         
    Color Temperature (Kelvin):2900
    Rated Life (Hour):3000
    Wattage:75
    Alternate Manufacturer Part No.:97535
    CBCP:5300 CBCP
    Voltage Rating:12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 75AR111/FL24
    • Alternate Manufacturer Part No. 97535
    • Base Type G53
    • Bulb Shape AR111
    • Color Temperature (Kelvin) 2900
    Product Overview:
    Halogen 75W AR111 narrow floodlight with G53 base, color temperature 2900K and 3000 rated life hours.