Cooper Lighting (Eaton) CC7 12V (2) 12W Incandescent Lamps, White | Graybar Store
Cooper Lighting (Eaton) - 12V (2) 12W Incandescent Lamps, White - CC7
+ / - Hover over image to Zoom
Other Views

    12V (2) 12W Incandescent Lamps, White

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: CC7
    SKU: 99703745
    $176.50
    Checking Pricing
         
    Battery Type:Lead Calcium
    Output Voltage:12V DC
    Housing Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # CC7
    • Housing Color White
    • Battery Type Lead Calcium
    • Housing Material Polycarbonate
    • Lamp Type Incandescent
    • Output Voltage 12V DC
    • Voltage 120-277
    • Watts at 90 Minutes 60
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    White contractors choice LED 12V DC emergency light with both heads having full horizontal and vertical adjustability.