Speco CLB12 12mm Board Camera Lens | Graybar Store
Speco - 12mm Board Camera Lens - CLB12
+ / - Hover over image to Zoom
Other Views

    12mm Board Camera Lens

    Manufacturer: Speco
    Manufacturer #: CLB12
    SKU: 25064672
    $20.15
    Checking Pricing
         
    Focal Length:12 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Speco
    • Manufacturer # CLB12
    • Focal Length 12 mm
    • SAP Material Type ZSTD
    • Country of Origin KR - South Korea
    Product Overview:
    12.0mm Fixed Board Lens