Salisbury GB112 Glove Storage Bag, Duck, 12 In., White | Graybar Store
Salisbury - Glove Storage Bag, Duck, 12 In., White - GB112
+ / - Hover over image to Zoom
Other Views

    Glove Storage Bag, Duck, 12 In., White

    Manufacturer: Salisbury
    Manufacturer #: GB112
    SKU: 99845019
    $31.07
    Checking Pricing
         
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # GB112
    • Color White
    • Application Safety Storing
    • Country of Origin US - USA
    Product Overview:
    White canvas duck glove bag for 11 inch rubber gloves.
    • Canvas bags feature a D ring for hanging in trucks or on work belts.
    • Bags feature tapered gussets with wide opening tops for easy insertion.
    • Folds and creases strain rubber and cause it to crack from ozone prematurely.
    • By storing rubber gloves in the right size bag, and never forcing more