GE Lighting F8T5/WW 12IN Warm White Lamp | Graybar Store
GE Lighting - 12IN Warm White Lamp - F8T5/WW
+ / - Hover over image to Zoom
Other Views

    12IN Warm White Lamp

    Manufacturer: GE Lighting
    Manufacturer #: F8T5/WW
    SKU: 88112007
    $5.69
    Checking Pricing
         
    Wattage:8
    Rated Life (Hour):5000
    Initial/Mean Lumens:410/330
    Color Temperature (Kelvin):3000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F8T5/WW
    • Base Type G5
    • Bulb Shape T5
    • Color Temperature (Kelvin) 3000
    • Initial/Mean Lumens 410/330
    • Length (Inch) 12
    • Rated Life (Hour) 5000
    • Wattage 8
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    GE Warm White Starcoat® T5.