GE Lighting F13T8/CW 12In Cool White Preheat Lamp | Graybar Store
GE Lighting - 12In Cool White Preheat Lamp - F13T8/CW
+ / - Hover over image to Zoom
Other Views

    12In Cool White Preheat Lamp

    Manufacturer: GE Lighting
    Manufacturer #: F13T8/CW
    SKU: 88111641
    $16.70
    Checking Pricing
         
    Rated Life (Hour):7500
    Wattage:13
    Color Temperature (Kelvin):4100
    Initial Lumens:565
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F13T8/CW
    • Base Type G13
    • Color Temperature (Kelvin) 4100
    • Initial Lumens 565
    Product Overview:
    GE Cool White Starcoat® T8