GE Lighting FC12T9/D 12IN CIRC DAYLIGHT LAMP | Graybar Store
GE Lighting - 12IN CIRC DAYLIGHT LAMP - FC12T9/D
+ / - Hover over image to Zoom
Other Views

    12IN CIRC DAYLIGHT LAMP

    Manufacturer: GE Lighting
    Manufacturer #: FC12T9/D
    SKU: 88112099
    $17.30
    Checking Pricing
         
    Wattage:32
    Rated Life (Hour):12000
    Initial/Mean Lumens:1675/1260
    Color Temperature (Kelvin):6500
    Alternate Manufacturer Part No.:11039
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # FC12T9/D
    • Alternate Manufacturer Part No. 11039
    • Base Type G10Q
    • Brand Circline
    • Bulb Shape T9
    • Color Temperature (Kelvin) 6500
    • Initial/Mean Lumens 1675/1260
    Product Overview:
    GE active spaces circline 32 watt T9 circline 1-pack