GE Lighting F8T5/D 12in. 8W PreHeat Daylight Lamp, 6500K, 75 CRI | Graybar Store
GE Lighting - 12in. 8W PreHeat Daylight Lamp, 6500K, 75 CRI - F8T5/D
+ / - Hover over image to Zoom
Other Views

    12in. 8W PreHeat Daylight Lamp, 6500K, 75 CRI

    Manufacturer: GE Lighting
    Manufacturer #: F8T5/D
    SKU: 88112006
    $7.54
    Checking Pricing
         
    Wattage:8
    Rated Life (Hour):5000
    Initial/Mean Lumens:330/265
    Color Temperature (Kelvin):6500
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F8T5/D
    • Base Type G5
    • Bulb Shape T5
    • Color Temperature (Kelvin) 6500
    • Initial/Mean Lumens 330/265
    Product Overview:
    GE Daylight Starcoat® T5 8W with 5000 rated life hours.