Marley Electric & Heating MUH104 12A Unit Heater, 480V | Graybar Store
Marley Electric & Heating - 12A Unit Heater, 480V - MUH104
+ / - Hover over image to Zoom
Other Views

    12A Unit Heater, 480V

    Manufacturer: Marley Electric & Heating
    Manufacturer #: MUH104
    SKU: 88170697
    $930.45
    Checking Pricing
         
    Housing Dimensions:21-3/4 H x 19 W x 7-1/2 D in.
    Voltage Rating:480
    Amperage:12A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Marley Electric & Heating
    • Manufacturer # MUH104
    • Amperage 12A
    • Housing Dimensions 21-3/4 H x 19 W x 7-1/2 D in.
    • Voltage Rating 480
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    MUH series 21-3/4 H x 19 W x 7-1/2 D inches 480V unit heater with 12.0 amperage rating and two-tone color finish.
    • BtuH 34120
    • Three phase
    • Vertical or horizontal mounting
    • Completely enclosed fan motor
    • 2-Speed fan selector switch
    • Individually adjustable discharge lourvers to control air flow
    • Meets all UL, NEC and OSHA requirements