Bussmann (Eaton) 15087 12A 300VDC Panel Mount Fuse Holder For 70 Series Fuses | Graybar Store
Bussmann (Eaton) - 12A 300VDC Panel Mount Fuse Holder For 70 Series Fuses - 15087
+ / - Hover over image to Zoom
Other Views

    12A 300VDC Panel Mount Fuse Holder For 70 Series Fuses

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: 15087
    SKU: 91015811
    $174.31
    Checking Pricing
         
    Amps:12A
    Voltage Rating:300V DC
    Pole:1-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # 15087
    • Amps 12A
    • Fuse Type 70 Type Fuses
    • Pole 1-Pole
    • Voltage Rating 300V DC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Panel mount 12A 300VDC fuse holder for 70 Series fuses.
    Panel-mount fuse holder for 70 Type fuses supplied with two screws. Remote alarm capability.