GE Lighting TEL/12PSB-12 12760 Sub Miniature, Telephone Indicator | Graybar Store
GE Lighting - 12760 Sub Miniature, Telephone Indicator - TEL/12PSB-12
+ / - Hover over image to Zoom
Other Views

    12760 Sub Miniature, Telephone Indicator

    Manufacturer: GE Lighting
    Manufacturer #: TEL/12PSB-12
    SKU: 88112596
    $2.33
    Checking Pricing
         
    Rated Life (Hour):12000
    Wattage:2
    Lamp Base:Tel. Slide No. 5
    Alternate Manufacturer Part No.:12760
    Voltage Rating:12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # TEL/12PSB-12
    • Alternate Manufacturer Part No. 12760
    • Lamp Base Tel. Slide No. 5
    • Rated Life (Hour) 12000
    • Wattage 2
    • Voltage Rating 12
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    GE T2 - Low voltage telephone indicator lamp.