B-Line (Eaton) 11 125A 1-Phase/3W Ring Type NEMA 3R Surface-Mount Single Meter Socket Without Bypass | Graybar Store
B-Line (Eaton) - 125A 1-Phase/3W Ring Type NEMA 3R Surface-Mount Single Meter Socket Without Bypass - 11
+ / - Hover over image to Zoom
Other Views

    125A 1-Phase/3W Ring Type NEMA 3R Surface-Mount Single Meter Socket Without Bypass

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 11
    SKU: 88059787
    $127.66
    Checking Pricing
         
    Amps:125A
    Phase:1-Phase
    Additional Features:Overhead and Underground Feed (AW Hub)
    No. of Jaws:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 11
    • Additional Features Overhead and Underground Feed (AW Hub)
    • Amps 125A
    • Phase 1-Phase
    Product Overview:
    Ring-type NEMA 3R 125A 1-phase/3W surface-mount single meter socket (without bypass) with AW hub (top). Dimensions 8 W x 12 H x 4-5/8 in. D. Overhead and underground feed. Connections #14 to 1/0 line/load and #14 to 2/0 neutral. No. of jaws 4.
    • Single Meter Position
    • Receive ANSI C12-10 Watthour Meters
    • Surface Mount
    • Includes Aluminum Snap Ring
    • Construction: Ring Type NEMA Type 3R With ANSI 61 Gray E-Coat Finish