Hubbell Wiring Device - Kellems 02201018 Kellems® Support Grip, Portable Cord, Tin-Coated Bronze, 15 in. Mesh, 10 in. Bale Eye | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® Support Grip, Portable Cord, Tin-Coated Bronze, 15 in. Mesh, 10 in. Bale Eye - 02201018
+ / - Hover over image to Zoom
Other Views

    Kellems® Support Grip, Portable Cord, Tin-Coated Bronze, 15 in. Mesh, 10 in. Bale Eye

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 02201018
    SKU: 88146942
    $43.45
    Checking Pricing
         
    Cable Diameter (Inches):1.250 to 1.490
    Mesh Length (Inches):15
    Break Load:1610 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 02201018
    • Break Load 1610 lb.
    • Cable Diameter (Inches) 1.250 to 1.490
    • Materials Tinned Bronze
    • Mesh Length (Inches) 15
    Product Overview:
    Support grip for 1.25 to 1.49 inch cable diameter. Support grip has 15 inch mesh and 10 inch bale. Support grip is tin-coated bronze.