Hubbell Wiring Device - Kellems 07401032 1.250 to 1.375 and 1-1/2 Inch Kellems® Insulated Cable Connector Aluminum Body With Stainless Steel Strain Relief Mesh | Graybar Store
Hubbell Wiring Device - Kellems - 1.250 to 1.375 and 1-1/2 Inch Kellems® Insulated Cable Connector Aluminum Body With Stainless Steel Strain Relief Mesh - 07401032
+ / - Hover over image to Zoom
Other Views

    1.250 to 1.375 and 1-1/2 Inch Kellems® Insulated Cable Connector Aluminum Body With Stainless Steel Strain Relief Mesh

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 07401032
    SKU: 88147622
    $135.92
    Checking Pricing
         
    Conduit Hub Size (Inches):1-1/2 in.
    Cable Range (Inches):1.25 to 1.375 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 07401032
    • Cable Range (Inches) 1.25 to 1.375 in.
    • Conduit Hub Size (Inches) 1-1/2 in.
    Product Overview:
    Insulated cable connector with strain relief mesh connects cable 1.250 to 1.375 inches to 1-1/2 inch conduit hub. Connector is aluminum. Strain relief mesh is stainless steel.