Panduit BC3S-S10-D 12.50 L x 0.185 in. W Natural Nylon Standard Dome Top® Barb Ty Clamp Ties (500) | Graybar Store
Panduit - 12.50 L x 0.185 in. W Natural Nylon Standard Dome Top® Barb Ty Clamp Ties (500) - BC3S-S10-D
+ / - Hover over image to Zoom
Other Views

    12.50 L x 0.185 in. W Natural Nylon Standard Dome Top® Barb Ty Clamp Ties (500)

    Manufacturer: Panduit
    Manufacturer #: BC3S-S10-D
    SKU: 22070027
    $198.25
    Checking Pricing
         
    Packaging:500
    Color:Natural
    Length:12.50 in.
    Bundle Diameter (Inches):3.00
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # BC3S-S10-D
    • Color Natural
    • Bundle Diameter (Inches) 3.00
    • Length 12.50 in.
    Product Overview:
    Dome Top® Barb Ty natural nylon 12.50 L x 0.185 in. W plenum rated standard clamp ties with metal barb and No. 10 (M5) screw hole. Tensile strength 50 lb. Max. bundle diameter 3.00 in. Package of 500.
    • For indoor use
    • Design allows for bundling before and after screwing clamp in place
    • Stainless steel locking barb provides consistent performance, reliability and infinite adjustability through entire bundle range
    • Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation