Pentair Hoffman - 12.5 x 16.25 x 6.25 Small Type 1 Enclosure with Hinged Cover - A16N126
+ / - Hover over image to Zoom
Other Views

12.5 x 16.25 x 6.25 Small Type 1 Enclosure with Hinged Cover

Manufacturer: Pentair Hoffman
Manufacturer #: A16N126
SKU: 88131385
Checking Pricing
     
Depth (Inches):6.25
Height (Inches):12.5
Width (Inches):16.25
Material:16 Gauge Steel
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Pentair Hoffman
  • Manufacturer # A16N126
  • Depth (Inches) 6.25
  • Height (Inches) 12.5
  • NEMA Ratings 1
  • Width (Inches) 16.25
  • Material 16 Gauge Steel
Product Overview:
Small enclosure 16.25 W x 12.5 H x 6.25 inch D. Type 1 enclosure has a hinged door with flush slotted latch operated with a screwdriver.
Enclosure:
  • Flush slotted latch operated with a screwdriver
  • Butt hinges
  • Mounting holes on back of enclosure
  • 16 Gauge Steel
  • ANSI 61 grey polyester powder paint finish inside and out
  • NEMA Type 1