Panduit BR-1.25-1/4-20 1.25 in. Diameter Zinc Electroplated Steel Bridle Rings With 1/4 20 Thread | Graybar Store
Panduit - 1.25 in. Diameter Zinc Electroplated Steel Bridle Rings With 1/4 20 Thread - BR-1.25-1/4-20
+ / - Hover over image to Zoom
Other Views

    1.25 in. Diameter Zinc Electroplated Steel Bridle Rings With 1/4 20 Thread

    Manufacturer: Panduit
    Manufacturer #: BR-1.25-1/4-20
    SKU: 25260663
    $1.20
    Checking Pricing
         
    Diameter (Inches):1.25 in.
    Thread Size:1/4-20
    Packaging:100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # BR-1.25-1/4-20
    • Diameter (Inches) 1.25 in.
    • Materials Low Carbon Steel with Electro-Plated Zinc
    • Thread Size 1/4-20
    Product Overview:
    Zinc electroplated steel 1.25 in. diameter bridle rings with 1/4 20 thread.
    Panduit threaded and non-threaded bridle rings are compatible with spring steel clip (BR-MPCL) clamp providing a solid securing point for the bridle ring. Not recommended for high performance cables.